Shop All Sorbents
Floodsax
Sorbents, White, Polypropylene
Mfr # 9878122
Zoro # G302749796
product price: $285.99
/pk 20, $14.30/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color White
- Length 20 in
- Width 19 in
- Weight Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 20 in |
Width | 19 in |
Details
Item | Sorbents |
Material | Polypropylene |
Color | White |
Weight Capacity | 50 lb |
For Use With | Freshwater, Saltwater |
For Water Type | Freshwater, Saltwater |
For Use With Chemical or Metal Type | Freshwater, Saltwater |
Description
Sandless Sand Bag, White, Length 20 in, Width 19 in, Weight Capacity 50 lb, Polypropylene, For Water Type Freshwater, Saltwater, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Fabric Disinfectant Spray, 15 fl oz (0.5 quart) Lavender Fields, Clear, 12 PK (RAC94121CT)
- TOUGH GUY Scouring Pad, 6"L, 9"W, Nylon, White, PK20 (2NTG7)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- GEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Brown, 6 PK (G1825)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Harsh Chemicals, Green, Polypropylene (HAZ412)
- 3M Sorbents, 31 gal, 15 1/2 in x 150 ft, Oil, Gray, Polyester, Polypropylene (M-RL15150DD)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- PIG PIG Gray Ham-O Absorbent Mat Roll in Dispenser Box 1 roll/box 75' L x 16" W (MAT1000)
- SPILFYTER Sorbents, 64 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-90BX)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRB150H)
- Floodsax Sorbents