Shop All Traffic Barricades
Floodsax
Sandless Sandbag, 5 gal. Absorbent, Cotton Hydrophilic, Nylon Edge Stitch, 20 in L, 19 in W, White
Mfr # FS5R
Zoro # G7428228
product price: $77.49
/pk 5, $15.50/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cotton Hydrophilic, Nylon Edge Stitch
- Length 20 in
- Width 19 in
- Weight Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floodsax
- MFR # FS5R
- Zoro # G7428228
- UPC # 865500000208
- Country of Origin China
- Category Traffic Barricades
Dimensions
Length | 20 in |
Width | 19 in |
Details
Item | Sandless Sandbag, 5 gal. Absorbent |
Color | White |
Material | Cotton Hydrophilic, Nylon Edge Stitch |
Weight Capacity | 50 lb |
For Water Type | Freshwater, Saltwater |
Description
Sandless Sandbag, 5 gal. Absorbent, White, Length 20 in, Width 19 in, Weight Capacity 50 lb, Cotton Hydrophilic, Nylon Edge Stitch, For Water Type Freshwater, Saltwater, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Black/Gray, Synthetic Leather (CWKFF-58-012)
- VISWERX Hi-Vis Split Leather Palm Glove LG (127-11022)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, M (U6112G-M)
- VIKING Viking 15" Tall Insulated Boot (VW38-13)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96923)
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ3)
- ELECTRIDUCT Traffic Cones w Reflector & Black Base- 36", PK 4 (TC-ED-36RB-4PK)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-HIPLR)
- STEEL GRIP PARKING AID PLASTIC 16in. (903-770)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-4-X-S)
- PLASTICADE 6' Black Rubber Speed Bump SB72N (466SB72N)
- Floodsax Traffic Safety