Shop All Traffic Barricades
This Product is Discontinued
Floodsax
Sandless Sandbag, 5 gal. Absorbent, Cotton Hydrophilic, Nylon Edge Stitch, 20 in L, 19 in W, White (Discontinued)
Mfr # FS20R
Zoro # G7428237
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Cotton Hydrophilic, Nylon Edge Stitch
- Length 20 in
- Width 19 in
- Weight Capacity 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floodsax
- MFR # FS20R
- Zoro # G7428237
- UPC # 865500000222
- Country of Origin China
- Category Traffic Barricades
Dimensions
Length | 20 in |
Width | 19 in |
Details
Item | Sandless Sandbag, 5 gal. Absorbent |
Color | White |
Material | Cotton Hydrophilic, Nylon Edge Stitch |
Weight Capacity | 50 lb |
For Water Type | Freshwater, Saltwater |
Description
Sandless Sandbag, 5 gal. Absorbent, White, Length 20 in, Width 19 in, Weight Capacity 50 lb, Cotton Hydrophilic, Nylon Edge Stitch, For Water Type Freshwater, Saltwater, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.