Shop All Water Detectors
Floodmaster
Water Alarm with Security System Tie In
Mfr # RS-096
Zoro # G4111931
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Cord Length 12 ft
- Amps 0.067
- Voltage 120 V AC
- Sensor Cord Length 8 ft
- Features Pre-Wired Components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floodmaster
- MFR # RS-096
- Zoro # G4111931
- UPC # 857640005342
- Country of Origin United States
- Category Water Detectors
Dimensions
Power Cord Length | 12 ft |
Sensor Cord Length | 8 ft |
Sensor Unit Dimensions | 1.48 in W x 1.69 in H |
Alarm Unit Dimensions | 2.61 in W x 1.17 in D x 2.66 in H |
Details
Item | Water Detection System |
Amps | 0.067 |
Voltage | 120 V AC |
Features | Pre-Wired Components |
Includes | 12 ft Power Cord, 8 ft Sensor Cable |
Operating Voltage | 120V AC |
Detector Type | Condensate Pan Overflow Alarm |
Current | 0.6 A |
Alarm Sound Level | 83 dB |
Operating Frequency | 50 Hz, 60 Hz |
Monitoring Application | Drains, Frozen Pipes, Under Sinks, Sump Pumps, Tubs, Water-Fed Appliances, Water Heaters |
Water Detector Type | Electric-Corded |
Market | Commercial |
Alert Type | Sound |
Includes Batteries | No |
Maximum Operating Temperature | 100 Degrees F |
Power Source | Electric Corded |
Description
Water Detection System, Alarm Sound Level 83 dB, Alarm Unit Dimensions 2.61 in W x 1.17 in D x 2.66 in H, Includes Batteries No, Maximum Operating Temperature 100 Degrees F, Mounting Location Wall, Operating Voltage 120V AC, Detector Type Condensate Pan Overflow Alarm, Power Source Electric Corded, Sensor Unit Dimensions 1.48 in W x 1.69 in H, Alert Type Sound, Current 0.6 A, Features Pre-Wired Components, Includes 12 ft Power Cord, 8 ft Sensor Cable, Market Commercial
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 1/2 in. NC 0/150# 4CV BRASS 120V (8210G94)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- WOHLER Pipe Inspection System, 20" L, 17" W (8931)
- ASCO 24V DC Anodized Aluminum Pilot Solenoid Valve, Universal, 1/4 in Pipe Size (SC8551A001MS)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- LEVEL SENSE Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products (LS-LEAK-2M)
- Floodmaster Water Detectors