Shop All Water Detectors
Floodmaster
Detection/Alarm Shutoff System, 120VAC
Mfr # RS-094-1
Zoro # G3782727
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Connection Type NPT
- Material Brass
- Number of Sensors 1
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floodmaster
- MFR # RS-094-1
- Zoro # G3782727
- UPC # 857640005397
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 1 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 8 ft |
Pipe Size | 1 in |
Details
Item | Leak Detection Shut-Off Valve |
Connection Type | NPT |
Material | Brass |
Number of Sensors | 1 |
Max. Pressure | 600 psi |
Shut Off | Yes |
Audio Alarm | Yes |
Temp. Range | 0 Degrees to 100 Degrees F |
Application | Water Tank Leak Detection |
Voltage | 120V AC |
Standards | MA Board of Registration of Plumbers Approval Code P1-0515-489, NSF 372, NSF/ANSI 61 |
Amps | 0.3 A |
Includes | 1 in Full Port Lead-Free Shut-Off Valve, 120V AC Power Plug w/ 12 ft Lead Wire, Actuator, Magnetized Water Sensor w/ 8 ft Lead Wire, Metal Plate, Receiver Box |
Product Type | Detection and Alarm Shutoff System |
Shut Off Feature | Shut-off Feature |
Audio Alarm Included | Audio Alarm Included |
Operating Temperature - Maximum | 100 Degrees F |
Operating Temperature - Minimum | 0 Degrees F |
Current | 0.6 A |
Operating Pressure - Maximum | 580 psi |
Description
Leak Detection Shut-Off Valve, Voltage 120V AC, Pipe Size 1 in, Material Brass, Connection Type NPT, Operating Pressure - Maximum 580 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Sensor Cord Length 8 ft, Power Cord Length 12 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Tank Lever/Faucet Handle in Oil Rubbed Bronze (2-116/10B)
- SANI-LAV Valve Pedal (1042)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- MILWAUKEE TOOL 5/8" ProPEX Expansion Head (49-16-2405)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK6)
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- FLOODMASTER Detection/Alarm Shutoff System, 600 psi (RS-092-1/2-MK2)
- KOHLER H2Wise+ Sh Water Monitor&Auto Shutoff (33604-NA)
- Floodmaster Water Detectors