Shop All Water Detectors
Floodmaster
Detection/Alarm Shutoff System, 120VAC
Mfr # RS-092-1/2-MK1
Zoro # G3782937
original price:
$373.60
11% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/2 in
- Connection Type Compression
- Material Brass
- Number of Sensors 1
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Floodmaster
- MFR # RS-092-1/2-MK1
- Zoro # G3782937
- UPC # 857640005847
- Country of Origin United States
- Category Water Detectors
Dimensions
Pipe Size - Valves | 1/2 in |
Power Cord Length | 12 ft |
Sensor Cord Length | 10 ft |
Pipe Size | 1/2 in |
Details
Item | Leak Detection Shut-Off Valve |
Connection Type | Compression |
Material | Brass |
Number of Sensors | 1 |
Max. Pressure | 600 psi |
Temp. Range | 0 Degrees to 100 Degrees F |
Voltage | 120V AC |
Shut Off | Yes |
Audio Alarm | Yes |
Application | Hose Fed Appliance Leak Detection |
Amps | 0.3 A |
Includes | (2) 3/8 in x 1/2 in Compression Fittings (Male and Female), 1/2 in Full Port Lead-Free Shut-Off Valve, 10 ft Rope Sensor w/ 6 ft Lead Wire, 120V AC Wall Plug w/ 12 ft Lead Wire, Actuator Assembly, Receiver Box |
Standards | MA Board of Registration of Plumbers Approval Code P1-0617-575, NSF 372, NSF/ANSI 61 |
Product Type | Detection and Alarm Shutoff System |
Current | 0.6 A |
Operating Temperature - Minimum | 0 Degrees F |
Operating Temperature - Maximum | 100 Degrees F |
Audio Alarm Included | Audio Alarm Included |
Operating Pressure - Maximum | 580 psi |
Shut Off Feature | Shut-off Feature |
Description
Leak Detection Shut-Off Valve, Voltage 120V AC, Pipe Size 1/2 in, Material Brass, Connection Type Compression, Operating Pressure - Maximum 580 psi, Operating Temperature - Minimum 0 Degrees F, Operating Temperature - Maximum 100 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Sensor Cord Length 10 ft, Power Cord Length 12 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- BANJO 1-1/2" FNPT Bulkhead Tank Fitting (TF150)
- ZORO SELECT Water Meter Key, Box, 12 In L, Bronze (151-064)
- RIDGID Press Tool Jaw (28003)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-3/4-MK1)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1)
- FLOODMASTER Water Heater Leak Detection System, 3/4In (RS-094-3/4)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-080-3/4)
- FLOODMASTER Water Alarm with Security System Tie In (RS-096)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- DIVERSITECH Flood Prevention Switch, 3/4" Pipe Valve (CS-2)
- Floodmaster Water Detectors