Shop All Exterior Stains & Sealers
Flood
Flood FLD447-05 5 Gallon; Clear Wood Finish Oil Exterior
Mfr # 712018
Zoro # G304144384
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flood
- MFR # 712018
- Zoro # G304144384
- Country of Origin United States
- Category Exterior Stains & Sealers
Description
Features
- Clear wood finish
- 350 voc
- For exterior wood only
- Penetrating oil finish that provides deep protection against moisture damage
- All weathered exterior woods including cedar, redwood & pressure treated wood
- When first applied, the wood will darken to a rich color & then begin to lighten depending on the intensity of sun exposure.
- Capacity - 5 gallon
- Dimension - 12 x 13.5 x 13 in.
- Item weight - 41.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Utility Yellow, Water -Based (T03801004)
- WOOSTER 9" Adhesive Applicator, 1/8" Nap, Woven Fabric (R245-9)
- RAINGUARD BRANDS 1 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1401)
- PURDY 1" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144024010)
- FLOOD CWF - UV5 Pro Series Wood Finish Exterior Stain, Cedar, 1 Gal. (FLD566-01)
- FLOOD CWF - UV5 Pro Series Wood Finish Exterior Stain, Natural, 1 Gal. (FLD565-01)
- FLOOD CWF-UV Oil-Modified Fence Deck and Siding Wood Finish, Natural, 1 Gal. (FLD542/01)
- FLOOD CWF-UV Matte Natural Water-Based Wood Finish 1 gal (FLD542-1)
- FLOOD CWF-UV 5 Matte Natural Water-Based Wood Finish 1 gal (FLD565-1)
- FLOOD Flood CWF OIL Matte Natural Oil-Based Wood Finish 5 gal (FLD447-05)
- DUCKBACK Wood Stain, Solid, Liquid, 5 gal 5GAL (DBWB83010-20)
- Flood Interior and Exterior Paints and Stains