Shop All Water Testing Meters
Flomec
Watermeter
Mfr # TM40NQ9GME
Zoro # G000389829
product price: $1,120.00
/ea
Free Shipping & Returns
$1,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Width (In.) 5 87/100 in
- Max. Viscosity 20 cps
- Flow Range (LPM) 227 to 2271
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # TM40NQ9GME
- Zoro # G000389829
- UPC # 41112501
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Width (In.) | 5 87/100 in |
Height (In.) | 6 7/10 in |
Length (In.) | 17 in |
Connection Size | 4 in |
For Pipe Size | 4 in |
Overall Length | 17 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.9 in |
Description
Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material Acetal, Shaft Material Stainless Steel, Wetted Material Acetal, Ferrite, PEEK, PVC, Stainless Steel, Standards CE Certified, NSF/ANSI, Unit Of Measure Gallons, Liters, Output Type 4-20 mA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- ZORO SELECT Graduated Dipper, 500 ml, 12 Ft Handle (3KWG3)
- CHEMGLASS Crucible, Low Form, 10mL, Porcelain (CG-1883-02)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- FLOMEC Watermeter (TM15SQ9GMB)
- FLOMEC Watermeter (TM20NQ9GMB)
- FLOMEC Watermeter (TM40SQ9GMD)
- FLOMEC Watermeter (TM10SQ9GMA)
- FLOMEC Watermeter (TM10NQ9GMA)
- FLOMEC Watermeter (TM05SQ9GMA)
- PULSAFEEDER Water Meters, Plastic, Totalizing Only (MTR100-P)
- Flomec Water Quality Testing