Shop All Water Testing Meters
Flomec
Watermeter
Mfr # TM15SQ9GMB
Zoro # G700389815
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Frequency Range (Hz) 36 to 360
- Sensor Type Turbine
- Power Requirement Two Alkaline AAA Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # TM15SQ9GMB
- Zoro # G700389815
- UPC # 41112501
- Country of Origin United States
- Category Water Testing Meters
Dimensions
For Pipe Size | 1 1/2 in |
Length (In.) | 5 2/5 in |
Width (In.) | 2 1/10 in |
Connection Size | 1 1/2 in |
Height (In.) | 3 3/5 in |
Overall Height | 0.9 in |
Overall Length | 5.4 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Description
Watermeter, Product Type Water Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 1 1/2 in, Connection Type Spigot, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool., Black (CLR-IPMBSO-CR-NF-RG-BLK)
- DIGI-SENSE Traceable Lightweight Digital Stopwatch (94460-06)
- KIMBLE CHASE Disposable Serological Pipette, 5mL, PK500 (72105-5110)
- QORPAK Bottle Cleaned, 4 oz, 33-400, PK24 (GLC-01314)
- FLOMEC Watermeter (TM05SQ9GMA)
- FLOMEC Watermeter (TM40FQ9GME)
- FLOMEC Watermeter (TM07SQ9GMA)
- FLOMEC Watermeter (TM10NQ9GMA)
- FLOMEC Watermeter (TM40SQ9GMD)
- FLOMEC Watermeter (TM20NQ9GMB)
- HONEYWELL DURAFET II PH METER ELECTRODE (51204976-501)
- Flomec Water Quality Testing