Shop All Water Testing Meters
Flomec
Watermeter
Mfr # TM15NQ9GMB
Zoro # G300389819
product price: $542.00
/ea
Free Shipping & Returns
$542.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Display Type Digital
- Sensor Type Turbine
- Flow Range (GPM) 10 to 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # TM15NQ9GMB
- Zoro # G300389819
- UPC # 41112501
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Height (In.) | 3 4/5 in |
Length (In.) | 7 3/5 in |
For Pipe Size | 1 1/2 in |
Width (In.) | 2 3/10 in |
Connection Size | 1 1/2 in |
Overall Height | 0.9 in |
Overall Width | 2.1 in |
Overall Length | 7.9 in |
Manufacturer Warranty Length | 1 yr |
Description
Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 1 1/2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Double Buret Clamp, Poly, 8 1/2 x 16 (F18206-0000)
- SCIENTIFIC LABWARES Dissecting Teasing Needle With Metal Hol (SWZR-213)
- FORTUNA Glass Syringe, Metal Luer Lock, 100 mL (7.140-51)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2608)
- FLOMEC Watermeter (TM15SQ9GMB)
- FLOMEC Watermeter (TM05NQ9GMA)
- FLOMEC Watermeter (TM05SQ9GMA)
- FLOMEC Watermeter (TM10NQ9GMA)
- FLOMEC Watermeter (TM07NQ9GMA)
- FLOMEC Watermeter (TM40FQ9GME)
- GLOBAL WATER Flow Probe, 3 to 5-1/2 ft. Extend. Handle (FP311)
- Flomec Water Quality Testing