Shop All Water Testing Meters
Flomec
Watermeter
Mfr # TM10SQ9GMA
Zoro # G100389811
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Flow Range (GPM) 5 to 50
- Flow Range (LPM) 19 to 190
- Frequency Range (Hz) 47 to 470
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # TM10SQ9GMA
- Zoro # G100389811
- UPC # 41112501
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Width (In.) | 2 1/10 in |
For Pipe Size | 1 in |
Length (In.) | 4 1/2 in |
Connection Size | 1 in |
Height (In.) | 2 9/10 in |
Overall Width | 2.1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.9 in |
Overall Length | 4.1 in |
Description
Watermeter, Product Type Water Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 1 in, Connection Type Spigot, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC UV Transparent Shelf for UV Clave (B1450-SH-UV)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- INSTA-TEST Test Strip, Dual Range, 3in L. (2934)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0640)
- FLOMEC Watermeter (TM05SQ9GMA)
- FLOMEC Watermeter (TM05NQ9GMA)
- FLOMEC Watermeter (TM10NQ9GMA)
- FLOMEC Watermeter (TM20SQ9GMB)
- FLOMEC Watermeter (TM20NQ9GMB)
- FLOMEC Watermeter (TM07NQ9GMA)
- LOVIBOND Orbeco SC450 Colorimeter (276025)
- Flomec Water Testing Meters