Shop All Water Testing Meters
Flomec
Watermeter
Mfr # TM05NQ9GMA
Zoro # G500389817
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Housing Material PVC
- Height (In.) 2 7/10 in
- For Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flomec
- MFR # TM05NQ9GMA
- Zoro # G500389817
- UPC # 41112501
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Height (In.) | 2 7/10 in |
For Pipe Size | 1/2 in |
Length (In.) | 6 in |
Width (In.) | 2 1/10 in |
Connection Size | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.1 in |
Overall Length | 6 in |
Overall Height | 0.9 in |
Description
Watermeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Qualitative Fltr Papr, CFP2, 8.0um, PK100 (1002-185)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- GLOBE SCIENTIFIC Biopsy Cassette, 30 deg., Yellow, PK1000 (1091Y)
- SPECTRUM Sdm Hdrxd, Lw Chlrd, Plts, Rgnt, ACS, 125g (S1295-125GM)
- FLOMEC Watermeter (TM40NQ9GME)
- FLOMEC Watermeter (TM20NQ9GMB)
- FLOMEC Watermeter (TM40SQ9GMD)
- FLOMEC Watermeter (TM20SQ9GMB)
- FLOMEC Watermeter (TM15NQ9GMB)
- FLOMEC Watermeter (TM40FQ9GME)
- SPER SCIENTIFIC Combination Water Meter Kit with Conductivity/Salinity Probe (850048CSK)
- Flomec Water Quality Testing