Shop All Pump Parts
Flomec
Transmitter, 4 to20mA
Mfr # 125100-10
Zoro # G300423018
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Transmitter,4-20 mA
- For Use With TM, G2, A1 meters
- Operating Temp. Range (F) 0 Degrees to 140 Degrees F
- Operating Temp. Range (C) -18 Degrees to 60 Degrees C
- Strain Relief Hubble PG7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # 125100-10
- Zoro # G300423018
- UPC # 41112501
- Country of Origin United States
- Category Pump Parts
Dimensions
Cable Size (Ft.) | 10 ft |
Cable Length | 10 ft |
Details
Item | Transmitter |
Type | Transmitter,4-20 mA |
For Use With | TM, G2, A1 meters |
Operating Temp. Range (F) | 0 Degrees to 140 Degrees F |
Operating Temp. Range (C) | -18 Degrees to 60 Degrees C |
Strain Relief | Hubble PG7 |
Cable Type | Belden 9363 |
Power | 8 to 36 VDC |
Signal Type | 4 to 20 Ma DC |
Accessory Type | Transmitter |
Voltage - Maximum | 36V DC |
Operating Temperature - Maximum | 140 Degrees F |
Operating Temperature - Minimum | 0 Degrees F |
Output Type | Scaled Pulse |
Compatible with Brand | Flomec |
Voltage - Minimum | 8V DC |
Description
Transmitter, Voltage - Maximum 36V DC, Voltage - Minimum 8V DC, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 0 Degrees F, Output Type Scaled Pulse, Cable Length 10 ft, Compatible with Brand Flomec
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 Ph, 230/460VAC (55JJ56)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 10 HP, 200 ft. Max. Head (5BF1LBC0)
- PULSATRON Diaphragm Metering Pump, 12 GPD, 150 PSI (LB03SA-KTC1-G19)
- DAYTON O-Ring, 640134 (640134)
- FINISH THOMPSON Spout, PP, Blue (107072-1)
- FILL-RITE Suction Pipe, 9 in. L, 1 in. Size, 50 psi (1200KTG7743)
- KECKLEY Suction Diffuser, Flanged, 3"x3" (PSD-300X300)
- CANTERBURY ENTERPRISES LLC Blue Flame DK.0505 Flange and Key Kit - Flat Black (DK.0505)
- CAMPBELL Well Point, 1 1/4 In (S24-60)
- WATTS Watts 3517-08 AquaLock Union Elbow - 3/8" CTS, Each (3517-08)
- ARO Pulse Relay Valve, 2.5" L, 0.813" H (PR10)
- Flomec Pump Parts