Shop All Pump Parts
Flomec
Remote Kit Assembly
Mfr # 113275-10
Zoro # G400422829
original price:
$369.31
9% off
new price: $335.00
/ea
Free Shipping & Returns
$335.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Kit Assembly
- For Use With TM, G2, A1 meters
- Includes High/Low Fluid Temperature Metering Applications, Remote Indication
- Frequency Range (Hz) 11 to 608 Hz
- Power Self Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # 113275-10
- Zoro # G400422829
- UPC # 41112501
- Country of Origin United States
- Category Pump Parts
Dimensions
Cable Size (Ft.) | 10 ft |
Details
Item | Remote Kit Assembly |
Type | Remote Kit Assembly |
For Use With | TM, G2, A1 meters |
Includes | High/Low Fluid Temperature Metering Applications, Remote Indication |
Frequency Range (Hz) | 11 to 608 Hz |
Power | Self Powered |
Operating Temp. Range (C) | -10 Degrees to 60 Degrees C |
Signal Type | Sine |
Magnetic Pickup | 1.3 K Ohm, 90 mH |
Strain Relief | Hubble PG7 |
Enclosure Type | Nema 4 |
Cable Type | Belden 9501 |
Operating Temp. Range (F) | 14 Degrees to 140 Degrees F |
Accessory Type | Remote Kit Assembly |
Compatible with Brand | FLOMEC |
Product Type | Remote Kit |
Description
Remote Kit Assembly, Product Type Remote Kit, Compatible with Brand FLOMEC, Includes High/Low Fluid Temperature Metering Applications, Remote Indication
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Seal Kit, For 4RD15 (186499LF)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-4-S)
- APG Kari float switch - pump down & isolated high alarm (KA-3HE)
- BASEPUMP HB1000-PRO High Volume Backup Sump Pump with Install Kit (HB1000-PRO)
- FLOMEC Transmitter, 4 to20mA (125100-10)
- ARO Poly Bowl, Auto Drain, 104321 (104321)
- DAYTON Pump Repair Kit, Santoprene, Fluid, 1 In. (22A620)
- LEGEND VALVE 1/8" T-73 AIR VENT (110-350)
- DAYTON Shaft Seal (PPT2P508G)
- DAYTON Motor (PP2LTAB23SCG)
- ZORO SELECT SuctStrainer, 4 Dia, 3/4 NPSM, Bot Rnd Perf (5RWN2)
- Flomec Pump Parts