Shop All Pump Parts
Flomec
Pulse Access Module
Mfr # 125060-10
Zoro # G500422941
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pulse Access Module
- For Use With TM, G2, A1 meters
- Cable Type Belden 9363
- Operating Temp. Range (C) -18 Degrees to 60 Degrees C
- Cable Size (Ft.) 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flomec
- MFR # 125060-10
- Zoro # G500422941
- UPC # 41112501
- Country of Origin United States
- Category Pump Parts
Dimensions
Cable Size (Ft.) | 10 ft |
Details
Item | Pulse Access Module |
Type | Pulse Access Module |
For Use With | TM, G2, A1 meters |
Cable Type | Belden 9363 |
Operating Temp. Range (C) | -18 Degrees to 60 Degrees C |
Strain Relief | Hubble PG7 |
Operating Temp. Range (F) | 0 Degrees to 140 Degrees F |
Power | 5 to 26 VDC |
Signal Type | NPN open collector |
Accessory Type | Pulse Access Module |
Compatible with Brand | FLOMEC |
Product Type | Pulse Access Module |
Description
Pulse Access Module, Product Type Pulse Access Module, Compatible with Brand FLOMEC
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECK PUMPS Speck Pumps 2921141215 135 x 5 mm O-Ring Pump Lid (2921141215)
- MCDONNELL & MILLER Paddle Kit, SS, PK4 (FS4-15SS)
- FLINT & WALLING Bearing (020053)
- MITYVAC Fluid Transfer Pump, MV7241 (MITMV7241)
- FLOMEC Transmitter, 4 to20mA (125100-10)
- APACHE Poly Suction Strainer, 1-1/2" (70002760)
- SIMMONS Well Seal, 2" Drop Pipe Sz, 4" L, 4" Size (114)
- DAYTON Rod Stops (090COLU1211)
- ARO Plug, Small (96353)
- JOHN CRANE MECHANICAL SEAL 2-3/4IN PUMP PARTS AND ACCESSORY (A21-51 A21-2750-020-0 NF1051)
- ARO Oil 55 Gal Pump, 1:1-2", 612041-3 (612041-3)
- Flomec Pump Parts