Flomec

Gpi Flow Meter (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Flowmeters

Key Features

  • Type Turbine
  • Housing Material Nylon
  • For Pipe Size 1 in
  • Flow Material Light Chemicals, Water
  • Connection Size 1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Flomec
  • MFR # A109GMN100NA1
  • Zoro # G0632847
  • Country of Origin United States
  • Category Flowmeters

Dimensions

For Pipe Size 1 in
Connection Size 1 in
Length (In.) 4 7/64 in
Width (In.) 2 13/64 in
Height (In.) 2 45/64 in

Description

Electronic Flowmeter, Connection Size 1 in, Connection Type FNPT, Housing Material Nylon, Output Type Pulse, Display Type LCD, For Pipe Size 1 in

Restrictions

  • Hazardous material
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products