Shop All Flowmeters
This Product is Discontinued
Flomec
Flowmeter, PVC, 1 to 10 GPM (Discontinued)
Mfr # TM050-N
Zoro # G2821847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Housing Material PVC
- Type Turbine
- Connection Size 1/2 in
- Flow Material Water
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flomec
- MFR # TM050-N
- Zoro # G2821847
- UPC # 031401000559
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1/2 in |
Length (In.) | 5 1/2 in |
Fitting Size (In.) | 1/2 |
Description
Electronic Flowmeter, Connection Size 1/2 in, Connection Type FNPT, Housing Material PVC, Output Type NO, Display Type Standard LC Display
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.