Shop All Flowmeters
Flomec
Flowmeter, Oval Gear, 290 psi, 1 in.
Mfr # OM025A001-820M4
Zoro # G6506771
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oval Gear
- Housing Material Aluminum
- Flow Material Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
- Connection Size 1 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # OM025A001-820M4
- Zoro # G6506771
- Country of Origin Australia
- Category Flowmeters
Dimensions
Connection Size | 1 in |
Length (In.) | 5-1/2 |
Overall Length | 5.4 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 176 Degrees C, Media Temperature - Minimum -4 Degrees C, Viscosity - Maximum 4,600 SUS, Housing Material Aluminum, Rotor Material PPS, O-Ring Material Viton, Seal Material Viton, Shaft Material Stainless Steel, Wetted Material Aluminum, Viton, PPS, Stainless Steel, Standards CE Certified, Unit Of Measure Gallons
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chemical Injector, 2-3 GPM (1MCZ7)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- LITTLE GIANT PUMP 1 HP 2" Plug-In Utility Pump 115V No Switch Included (620241)
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHK5)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- FLOMEC Flowmeter, Nutating Disc, PTB, 1 In FNPT (FM300HL/R)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 6.3" L (G2H07NQ9GMV)
- FLOMEC Electronic Flowmeter, 1", FNPT, 7.3" L (G2P10NQ9GMA)
- FLOMEC Electronic Flowmeter, 1", FNPT, 4.1" L (OM025S003-822R5G)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- DWYER INSTRUMENTS Mini Flowmeter, 110 Scfh Air (MMF-10-TMV)
- Flomec Flowmeters