Shop All Flowmeters
Flomec
Flowmeter, Nutating Disc, 1 In FNPT Inlet
Mfr # FM300H/R
Zoro # G0976595
product price: $533.00
/ea
Free Shipping & Returns
$533.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PBT
- Type Nutating Disc
- Flow Material Agricultural Chemicals
- Connection Size 1/2 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # FM300H/R
- Zoro # G0976595
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1/2 in |
Length (In.) | 6 in |
Fitting Size (In.) | 1 |
Overall Length | 6 in |
Manufacturer Warranty Length | 2 yr |
Description
Electronic Flowmeter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 15 Degrees F, Viscosity - Maximum 463 SUS, Housing Material PBT, Rotor Material PBT, O-Ring Material Viton, Seal Material Viton, Wetted Material 304 Stainless Steel, Ferrite, Viton, PBT, Standards CE Certified, Unit Of Measure Gallons, Output Type 4-20 mA
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H625-007)
- DAYTON Impeller (PP20003AD02G)
- PULSATRON Bleed Valve Assembly, BLD VLV ASY, PVC/HYP .38T (L3300H01-PVD)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW69)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- FLOMEC Electronic Flowmeter, 1", FNPT, 4.1" L (OM025S003-822R5G)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2A07NQ9GMA)
- FLOMEC Flowmeter, Electronic, 1 In, 3 to 30 GPM (01N31GM-U)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 8.1" L (G2S05NQ9GMA)
- FLOMEC Electronic Flowmeter, 2", FNPT, 5.3" L (G2S20NQ9GMB)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V4-SS-2-D-U)
- Flomec Flowmeters