Shop All Flowmeters
Flomec
Electronic Flowmeter, Turbine, 3.4" L
Mfr # G2X15XQ9GMA
Zoro # G700690096
product price: $432.00
/ea
Free Shipping & Returns
$432.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Nylon
- Type Turbine
- Fluid Temp. Range 14 Degrees to 140 Degrees F
- Display Type LCD
- Length (In.) 3 2/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # G2X15XQ9GMA
- Zoro # G700690096
- Country of Origin United States
- Category Flowmeters
Dimensions
Length (In.) | 3 2/5 in |
Width (In.) | 2 in |
Height (In.) | 17/20 in |
Overall Height | 0.9 in |
Overall Width | 2 in |
Overall Length | 3.4 in |
Details
Item | Electronic flow meter |
Housing Material | Nylon |
Type | Turbine |
Fluid Temp. Range | 14 Degrees to 140 Degrees F |
Display Type | LCD |
Flow Range @ GPH | 600 to 6000 |
Display Units | gal |
Power Requirement | 2-AAA Alkaline Batteries |
Flow Range (LPM) | 38 to 380 |
Product Type | Computer Display |
Description
Electronic flow meter, Product Type Computer Display, Overall Height 0.9 in, Overall Length 3.4 in, Overall Width 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP 1-1/2" F Submersible Sump Pump 115V None (N98)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (007-F5-7IFC)
- BECKETT BK171TUL Medium Condensate Pump w/Safety Switch and tubing, 115V, 17 Foot Max Lift (BK171TUL)
- SUMP ALARM Sewage/Septic Wire Lead Float Switch, Non Tethered, 33 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids (SA-2368-10)
- FLOMEC Flowmeter, Oval Gear, 1/2"FNPT, 1500 psi (LM51DN)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 4.5" L (G2P05NQ9GMA)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 17" L (G2A05NQ9GMA)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2S15NQ9GMB)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X20XQ9GMA)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- DWYER INSTRUMENTS Dywer#Rma-1-Ssv Air Flow Meter (RMA-1-SSV)
- Flomec Flowmeters