Shop All Flowmeters
Flomec
Electronic Flowmeter, 2", FNPT, 5.3" L
Mfr # G2A20NQ9GMB
Zoro # G400690075
product price: $1,354.00
/ea
Free Shipping & Returns
$1,354.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Aluminum
- For Pipe Size 2 in
- Connection Size 2 in
- Flow Material Fuels, Solvents
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # G2A20NQ9GMB
- Zoro # G400690075
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Width (In.) | 3 3/10 in |
Length (In.) | 6 3/10 in |
Height (In.) | 3 23/25 in |
Overall Width | 2.1 in |
Overall Height | 0.9 in |
Manufacturer Warranty Length | 1 yr |
Overall Length | 6.3 in |
Description
Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-0.75 Percent (With Computer), +/-1 Percent (Body Only), Connection Size 2 in, Connection Type FNPT, Compatible Flow Material Diesel, Fuels, Petroleum Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Housing Material Aluminum, Rotor Material PVDF, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STAINLESS PUMPS Centrifugal Pump Mechanical Seal Kit (KMSJ010)
- SUPERIOR 1/4 HP Plastic Sump with Tethered Float Switch (92250)
- IFM Flow Meter, 1" NPT, 0.10-26.40 gpm (SM8601)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036DG2R)
- FLOMEC Electronic Flowmeter, 1", FNPT, 7.3" L (G2P10NQ9GMA)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X10XQ9GMA)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 17" L (G2A05NQ9GMA)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31LM)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X15XQ9GMA)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 044 Gpm Water (RMC-143)
- Flomec Flowmeters