Shop All Flowmeters
Flomec
Electronic Flowmeter, 1/2", FNPT, 8.1" L
Mfr # G2S05NQ9GMA
Zoro # G300690083
product price: $929.00
/ea
Free Shipping & Returns
$929.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # G2S05NQ9GMA
- Zoro # G300690083
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 2 3/25 in |
Width (In.) | 2 in |
Length (In.) | 4 1/5 in |
Overall Height | 0.9 in |
Overall Width | 2.1 in |
Overall Length | 4.2 in |
Manufacturer Warranty Length | 1 yr |
Description
Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (With Computer), +/-2 Percent (Body Only), Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 100 cps, Housing Material Stainless Steel, Rotor Material PVDF, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT FTH-3, 4, 5 / B1 Cover Gasket (405601)
- JOHNSON CONTROLS SPDT Float Switch 120V-230V (F263MAC-V01C)
- DAYTON O-Ring for Lid (PP02011034G)
- SUPERIOR 1/3 HP Plastic Sump Pump with Vertical Float Switch (92342)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X15XQ9GMA)
- FLOMEC Flowmeter, Turbine, For Fuel, 1 In FISO (01N12LM)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 2.68" L (OM015A001-822R5G)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 4.5" L (G2P05NQ9GMA)
- FLOMEC Electronic Flowmeter, 1/8", FNPT, 2.68" L (OM004S513-822R5G)
- SPONSLER 3/8IN TURBINE FLOW METER (SP3/8-GS-PHL-A-4X)
- Flomec Flowmeters