Shop All Flowmeters
Flomec
Electronic Flowmeter, 1/2", FNPT, 4.3" L
Mfr # OM015S513-822R5G
Zoro # G200690084
product price: $2,078.00
/ea
Free Shipping & Returns
$2,078.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Oval Gear
- Housing Material Stainless Steel
- For Pipe Size 1/2 in
- Flow Material High Viscosity, Lubricants, Oil, Thick Fluids, Water, Water-Based
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # OM015S513-822R5G
- Zoro # G200690084
- Country of Origin Australia
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length (In.) | 4 3/10 in |
Width (In.) | 4 3/10 in |
Height (In.) | 5 4/5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.8 in |
Overall Width | 4.3 in |
Overall Length | 4.3 in |
Description
Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 30V DC, Housing Material Stainless Steel, Rotor Material Stainless Steel, Seal Material PTFE, Shaft Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Index Plate (UCFC5ID)
- RED LION Sewage Pump, 1/2 HP, Cast Iron (14942748)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- DWYER INSTRUMENTS Flowmeter (RMC-122-SSV)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2A15NQ9GMB)
- FLOMEC Flowmeter, Oval Gear, 1/2"FNPT, 1500 psi (LM51DN)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31GM)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 17" L (G2A05NQ9GMA)
- FLOMEC Flowmeter, Nutating Disc, PTB, 1 In FNPT (FM300HL/R)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 6.3" L (G2H07NQ9GMV)
- HEDLAND Flowmeter, SCFM / L/SEC 3.0 - 30 / 1.5-14 (H271A-030)
- Flomec Flowmeters