Shop All Flowmeters
Flomec
Electronic Flowmeter, 1/2", FNPT, 17" L
Mfr # G2A05NQ9GMA
Zoro # G500690081
product price: $794.00
/ea
Free Shipping & Returns
$794.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Turbine
- For Pipe Size 1/2 in
- Flow Material Fuels, Solvents
- Connection Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # G2A05NQ9GMA
- Zoro # G500690081
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length (In.) | 4 1/5 in |
Width (In.) | 2 in |
Height (In.) | 2 13/25 in |
Overall Width | 2.1 in |
Overall Height | 0.9 in |
Overall Length | 4.2 in |
Manufacturer Warranty Length | 2 yr |
Description
Electronic Flowmeter, Product Type Electronic Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (With Computer), +/-2 Percent (Body Only), Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Diesel, Fuels, Petroleum Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 20 cps, Housing Material Aluminum, Rotor Material PVDF, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Lever, PPS, 1 in.OD (5XA54)
- BELL & GOSSETT Automatic Air Vent, Brass, 3/4 x 1/2 In. (87)
- SANDPIPER Repair Kit, PTFE, Fluid (476.197.654)
- DAYTON Hand Operated Drum Pump, Piston, 316 SS (32ZN70)
- FLOMEC Flowmeter, Oval Gear, 290 psi, 1 in. (OM025A001-820M4)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 6.3" L (G2H07NQ9GMV)
- FLOMEC Electronic Flowmeter, 1/8", FNPT, 2.68" L (OM004S513-822R5G)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31LM)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 8.1" L (G2S05NQ9GMA)
- FLOMEC Flowmeter, Electronic, 1 In, 3 to 30 GPM (01N31GM-U)
- FLOMEC Flowmeter, Oval Gear, 1/2"FNPT, 1500 psi (LM51DN)
- Flomec Flowmeters