Shop All Flowmeters
Flomec
Electronic Flowmeter, 1", FNPT, 7.3" L
Mfr # G2P10NQ9GMA
Zoro # G100690054
product price: $1,049.00
/ea
Free Shipping & Returns
$1,049.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PVDF
- Type Turbine
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Chemicals, Corrosive Fluids, Water, Water-Like Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # G2P10NQ9GMA
- Zoro # G100690054
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width (In.) | 2 4/5 in |
Height (In.) | 4 1/50 in |
Length (In.) | 8 1/10 in |
Overall Width | 2.1 in |
Overall Length | 8.1 in |
Overall Height | 0.9 in |
Description
Electronic Flowmeter, Product Type Electronic Flowmeter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent (Body Only), +/-1 Percent (With Computer), Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Chemicals, Corrosive Fluids, Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVDF, Rotor Material PVDF, Seal Material Viton, Shaft Material Ceramic, Wetted Material Alumina Ceramic, Viton, PVDF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC 3/4 HP 1-1/2" Sump Pump, Zinc/Thermoplastic, 3/4HP 115V (FPZS75V)
- FLUID-O-TECH Rotary Vane Pump, 240 psi, 1.6 gpm (PB0301ANCNN0000)
- FILL-RITE Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft. (FRH10014)
- STAR WATER SYSTEMS Transfer Pump, Small Space Transfer, 115V, 330 gph Max. Flow Rate , Cast Aluminum (HPP360)
- FLOMEC Electronic Flowmeter, 1 1/2", FNPT, 4.5" L (G2A15NQ9GMB)
- FLOMEC Flowmeter, Turbine, For Fuel, 1 In FISO (01N12LM)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- FLOMEC Flowmeter, Oval Gear, 1/2"FNPT, 1500 psi (LM51DN)
- FLOMEC Electronic Flowmeter, 1/4", FNPT, 2.68" L (OM006A511-822R5G)
- FLOMEC Electronic Flowmeter, 1/8", FNPT, 2.68" L (OM004S513-822R5G)
- FLOMEC Flowmeter, Turbine, For Water, 1 In FNPT (01N31LM)
- Flomec Flowmeters