Shop All Flowmeters
Flomec
Electronic Flowmeter, 1", FNPT, 6.75" L
Mfr # G2S10NQ9GMA
Zoro # G000690093
product price: $965.00
/ea
Free Shipping & Returns
$965.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Turbine
- For Pipe Size 1 in
- Flow Material Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flomec
- MFR # G2S10NQ9GMA
- Zoro # G000690093
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Height (In.) | 2 31/50 in |
Width (In.) | 2 in |
Length (In.) | 4 1/2 in |
Overall Length | 4.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.6 in |
Overall Width | 2 in |
Description
Electronic Flowmeter, Product Type Industrial Grade Electronic Meter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 100 cps, Housing Material Stainless Steel, Rotor Material PVDF, O-Ring Material 316 Stainless Steel, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hollow Shaft (2280130)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435BX713)
- OATEY STRAINER REPL SS 4"" (42358)
- DAYTON Cover Plate (PP1V0302G)
- FLOMEC Electronic Flowmeter, 1/4", FNPT, 2.68" L (OM006A511-822R5G)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 4.2" L (G2S07NQ9GMA)
- FLOMEC Electronic Flowmeter, 1/4", FNPT, 2.68" L (OM006S513-822R5G)
- FLOMEC Flowmeter, Nutating Disc, 1 In FNPT Inlet (FM300H/R)
- FLOMEC Electronic Flowmeter, Turbine, 3.4" L (G2X10XQ9GMA)
- FLOMEC Electronic Flowmeter, 1/2", FNPT, 4.3" L (OM015S003-822R5G)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43)
- Flomec Flowmeters