Shop All Pump Parts
Flomec
Display Adapter Kit, 90 Degree
Mfr # 125260-02
Zoro # G900423050
$74.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Display Adapter Kit,90 Degree
- For Use With TM, G2, A1 meters
- Includes Adapter, Screws, Seal
- Operating Temp. Range (F) 0 Degrees to 140 Degrees F
- Operating Temp. Range (C) -18 Degrees to 60 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flomec
- MFR # 125260-02
- Zoro # G900423050
- UPC # 41112501
- Country of Origin United States
- Category Pump Parts
Details
Item | Display Adapter Kit |
Type | Display Adapter Kit,90 Degree |
For Use With | TM, G2, A1 meters |
Includes | Adapter, Screws, Seal |
Operating Temp. Range (F) | 0 Degrees to 140 Degrees F |
Operating Temp. Range (C) | -18 Degrees to 60 Degrees C |
Accessory Type | Display Adapter Kit |
Compatible with Brand | FLOMEC |
Product Type | Display Adapter Kit |
Description
Display Adapter Kit, Product Type Display Adapter Kit, Compatible with Brand FLOMEC, Includes Adapter, Screws, Seal
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS SV1 Seal DN65, EPDM H77509; Replaces APV® Part# 58-33-478/93 (58-33-478/93SP)
- DAYTON Hose, 20 in. L, EPDM (45YP81)
- ZORO SELECT Pump Hose Kit, Quick Coupling, 3 In ID (6YZE9)
- FINISH THOMPSON Bung Adaptor, Galvanized Steel, 2In Dia (M100088)
- FLOMEC Transmitter, 4 to20mA (125100-10)
- HUBBELL WIRING DEVICE-KELLEMS Sealing Ring, Installation Accessories (20509005)
- ARO Grease Package, 35#, LP2001-1-B (LP2001-1-B)
- A.R. NORTH AMERICA Unloader, 4BMini-Matic, 5/2600 (AR21036)
- DAYTON Output Gear (116-100-1005)
- ARO Spool (93085)
- DAYTON Valve, Safety, 0-6 GPM (1MDA7)
- Flomec Pump Parts