Shop All Pump Parts
Flojet
Strainer, In Line, 3/8", FNPT
Mfr # 01740375G
Zoro # G0420174
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Max. Pressure 50 psi
- Pipe Size 3/8 in
- For Use With Water
- Flow Rate 2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # 01740375G
- Zoro # G0420174
- Country of Origin China
- Category Pump Parts
Dimensions
Pipe Size | 3/8 in |
Length | 3 3/8 in |
Height | 2 1/4 in |
Diameter | 2 3/4 in |
Connection Size | 3/8 in |
Mesh Size | 35 mesh |
Outgoing Tube Size | 3/8 in |
Incoming Tube Size | 3/8 in |
Description
Inline Strainer, Material Polypropylene, Connection Type NPT, Bowl Color Clear, Pipe Size 3/8 in, Maximum Pressure at 100 deg F 70 psi, Length 3 3/8 in, Height 2 1/4 in, Screen Material Stainless Steel, Gasket Material BUNA, Application Freshwater, Color Black, Connection Gender Female, Connection Size 3/8 in, Diameter 2 3/4 in, Flow Rate 2 gpm, For Use With Water, Includes Screen Yes, Incoming Tube Size 3/8 in, Material Grade 304, Maximum Pressure 50 psi, Maximum Temperature 125 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Diaphragm Assembly, Beige/White (M954326-0070A)
- A.R. NORTH AMERICA Unloader Gymatic (AR20242)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- BLACKLINE Chemical Metering Pump, 35 in.H x 19 in.W (MD3GAASN2C-XXX)
- FLOJET Strainer, In Line, 3/8", Barb, Black (01740003G)
- FLOJET Dispensing Pump, Floor Standing, 2-3/4in.H (BW5000-000G)
- FLOJET Strainer, In Line, 3/4", Barb (01740000G)
- FLOJET FLOJET 01740014A 0.5 In. Pumb 90 Degree In-Line Stainless Steel Strainer (F69-01740014A)
- FLOJET Strainer, In Line, 1/2", Black (01740004G)
- FLOJET FLOJET 20381009 Water Pumps 0.5 In. Barb Elbows (F69-20381009)
- FILL-RITE Switch Lever Kit (KIT700SW)
- Flojet Pump Parts