Flojet

Replacement Pump Head Motor Driven


product price: $43.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Beverage FDA Applications and Water Systems
  • Body Material Polypropylene
  • Type Motor Driven
  • Inlet/Outlet 3/8"
  • Diaphragm Material Santoprene(R)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Flojet
  • MFR # 20908000A
  • Zoro # G3990052
  • UPC #
    094715417062
  • Country of Origin China
  • Category Pump Heads

Dimensions

Manufacturers Warranty Length 1 Year

Details

For Use With Beverage FDA Applications and Water Systems
Body Material Polypropylene
Type Motor Driven
Inlet/Outlet 3/8"
Diaphragm Material Santoprene(R)
Item Replacement Pump Head
Max. Operating PSI 35

Description

Replacement Pump Head

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.