Shop All Marine Pumps & Plumbing
Flojet
Pump, Water Sys, 12 Vdc
Mfr # LFP122202K
Zoro # G3058151
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material - Pumps Santoprene(R)
- Power Type Electric
- Max. Operating PSI 35
- Flow 3.53 gpm
- Check Valve EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # LFP122202K
- Zoro # G3058151
- UPC # 094700967084
- Country of Origin China
- Category Marine Pumps & Plumbing
Dimensions
Discharge Connection Size | 3/8 in |
Overall Height | 2.7 in |
Overall Width | 6.5 in |
Overall Length | 4.1 in |
Intake Connection Size | 3/8 in |
Description
Automatic Demand Water System Pump, Operating Pressure (Maximum) 35 psi, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material EPDM, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 12V DC, Priming Self-Priming, Pressure Switch Yes, Standards NSF Certified, Duty Cycle Intermittent, Flow Rate @ 60 psi 0.7 gpm
Restrictions
- This item has been restricted from sale in the following states: LA, MD, VT
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Truck Side Tool Box, 72", EC30142 (EC30142)
- LISLE Swivel Gripper - Standard, 57030 (57030)
- FIAMM Horn Compressor Kit, Air, 16" L (62330)
- PARKER Male Connector, 3/8 x 1/8 In (VS68NTA-6-2)
- FLOJET Pump, Bilge/Sump, 12 Vdc (04125114G)
- FLOJET General Purpose/Bait Tank Pump, 3.3 GPM (04105501A)
- FLOJET Quiet Quad Water System Pump - 12VDC (04406143A)
- FLOJET Pump, Demand, 12 Vdc (LFP122201K)
- FLOJET Pump, Marine/Rv, 12VDC, 3/8 in.FNPT (02100-12C)
- FLOJET Viton Valve Kit Chamber Sub-Assembly (20407021)
- WHALE MARINE Whale Grey Waste Tank Lid Replacement w/Sensor (AK1008)
- Flojet Marine Pumps & Plumbing