Shop All Marine Pumps & Plumbing
Flojet
Pump, Water Sys, 12 Vdc
Mfr # 02840100G
Zoro # G2067825
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Prime in Feet 8
- Voltage 12VDC
- Max. Operating PSI 40
- Fuse Amps 15 A
- Housing Material - Pumps Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # 02840100G
- Zoro # G2067825
- UPC # 094701095519
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Discharge Connection Size | 3/4 in |
Overall Height | 7.5 in |
Overall Length | 10.3 in |
Overall Width | 12.9 in |
Intake Connection Size | 3/4 in |
Description
Booster Pump System, Discharge Connection Size 3/4 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 4.5 gpm, Housing Material Polypropylene, Includes 1/2 in Minimum Inside Diameter, 40 Mesh Stainless Steel Strainer, Bladder Tank with Air Valve, Connection Fittings, High Volume Industrial and High Volume Pump with Tank, Intake Connection Size 3/4 in, Intake Connection Type Barbed, Media Temperature (Maximum) 140 Degrees F, Nameplate Voltage 12V DC, Operating Pressure (Maximum) 40 psi
Restrictions
- This item has been restricted from sale in the following states: MD, VT
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING 10007 Professional Boat Hull Cleaner - 32 oz. (10007)
- GROTE Harness Adapter for 82-1060 (82-1062)
- ILC Replacement for KUBOTA 16235-63012 STARTER (16235-63012 STARTER)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- FLOJET Pump, Bilge/Sump, 12 Vdc (04125114G)
- FLOJET Viton Valve Kit Chamber Sub-Assembly (20407021)
- FLOJET General Industrial Pump, Duplex, Buna (D3835B5011A)
- FLOJET Water Booster System - 40psi - 4.5GPM - 24V (02840300A)
- FLOJET General Purpose/Bait Tank Pump, 3.3 GPM (04105501A)
- FLOJET Pump, Circulation (04105501G)
- RULE Rule 2000 G.P.H. Non-Automatic Bilge Pump - 24V (12)
- Flojet Marine Pumps & Plumbing