Shop All Marine Pumps & Plumbing
Flojet
Pump, Washdown, 12 Vdc
Mfr # 04325143S
Zoro # G2596264
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material - Pumps Polypropylene
- Max. Flow 4.5 gpm
- Inlet/Outlet 3/4 in
- Fuse Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flojet
- MFR # 04325143S
- Zoro # G2596264
- UPC # 094700720214
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Discharge Connection Size | 3/4 in |
Intake Connection Size | 3/4 in |
Description
On-Demand Diaphragm Washdown Pump, Operating Pressure (Maximum) 40 psi, Diaphragm Chamber Design 4, Diaphragm Material Santoprene, Check Valve Material EPDM, Discharge Connection Size 3/4 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 4.5 gpm, Housing Material Polypropylene, Intake Connection Size 3/4 in, Intake Connection Type Barbed, Nameplate Voltage 12V DC, Priming Self-Priming, Pressure Switch No, Standards -, Current 6 A, Flow Rate @ 0 psi 4.5 gpm, Flow Rate @ 40 psi 4.5 gpm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN 12V Power Adapter (DCCIG09)
- WISE SEATING Fore & Aft Slide for 2-7/8" pedestals (8WD374)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 135 A (CB185-135)
- CARTER FUEL PUMPS 52-57 Chevrolet Bel Air Mech Fuel Pump, M2118 (M2118)
- FLOJET Pump, Circulation (04105501G)
- FLOJET General Industrial Pump, Duplex, Buna (D3835B5011A)
- FLOJET Quiet Quad Water System Pump - 12VDC (04406143A)
- FLOJET Water Booster System - 40psi - 4.5GPM - 24V (02840300A)
- FLOJET Pump, Bilge/Sump, 12 Vdc (04125114G)
- FLOJET Pump, General Purpose (04125502G)
- VALTERRA MALE ADAPTER, 1/2IN MPT X 3/8IN BARB (RF883)
- Flojet Marine Pumps & Plumbing