Shop All Marine Pumps & Plumbing
Flojet
Pump, Marine/Rv, 12VDC, 3/8 in.FNPT
Mfr # 02100-12C
Zoro # G3071512
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 11 in Lead Wires, 12V DC Motor with Ball Bearings, Pressure Switch
- Diaphragm Material EPDM
- Self-Priming 6 ft
- Power Type Electric
- Voltage - Pumps 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flojet
- MFR # 02100-12C
- Zoro # G3071512
- UPC # 094700774040
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Height | 3 3/4 in |
Width | 3 1/4 in |
Length | 8 1/8 in |
Discharge Connection Size | 3/8 in |
Overall Length | 8.1 in |
Overall Height | 3.8 in |
Overall Width | 3.3 in |
Intake Connection Size | 3/8 in |
Description
On-Demand General Purpose Diaphragm Pump, Operating Pressure (Maximum) 30 psi, Diaphragm Chamber Design 2, Diaphragm Material EPDM, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 2.3 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pressure Switch Yes, Duty Cycle Intermittent, Current 2.9 A
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Peak Mini 7440Na (7440NALL-BPP)
- QUICKCABLE Battery Carrier Strap, Hooks, PK10 (120160-360-010)
- SEA-DOG Sea-Dog 043390-1 Heavy-Duty Cleat - 10" (043390-1)
- MARADYNE FLUID POWER GROUP Filter Hd, 50 Series, 1-1/4"NPT, Rtrn Inductor (50044A)
- FLOJET Water System Pump, 12 VDC, 1/2 In (04405143S)
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- FLOJET Pump, Water Sys, 12 Vdc (02840100G)
- FLOJET Pump, General Purpose (04125502G)
- FLOJET General Purpose/Bait Tank Pump, 3.3 GPM (04105501A)
- FLOJET Quiet Quad Water System Pump - 12VDC (04406143A)
- PERKO 1/2" Ips Intake Strainer Bronze (0493004PLB)
- Flojet Marine Pumps & Plumbing