Shop All Marine Pumps & Plumbing
Flojet
Pump, General Purpose
Mfr # 04125502G
Zoro # G0556211
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow 5 gpm
- Voltage - Pumps 12V DC
- Max. Pressure - Pumps 25 psi
- Body Material Polypropylene
- Type Quad Chamber Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # 04125502G
- Zoro # G0556211
- UPC # 094700701565
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Details
Item | Diaphragm Sump/Transfer Pump w/Connector |
Flow | 5 gpm |
Voltage - Pumps | 12V DC |
Max. Pressure - Pumps | 25 psi |
Body Material | Polypropylene |
Type | Quad Chamber Diaphragm |
Prime in Feet | 8 |
Self-Priming | Yes |
Max. Flow | 5 gpm |
Diaphragm Material - Pumps | Geolast |
Power Type | Electric |
Item - Industrial Pumps | Bilge/Sump Pump |
Housing Material - Pumps | Polypropylene |
Voltage | 12VDC |
Fuse Amps | 15 A |
Check Valve | Buna |
Max. Operating PSI | 25 |
Diaphragm Material | Geolast |
Inlet/Outlet | 3/4 in |
Includes | 3/4 in Hose Barb Inlet Strainer and Four Plug-In Fittings, Marine Splash-Proof Motor, Two 3/4 in Hose Barb and Two Garden Hose Fittings |
Description
Diaphragm Sump/Transfer Pump w/Connector, Max. Pressure - Pumps 25 psi, Housing Material - Pumps Polypropylene, Diaphragm Material - Pumps Geolast, Max. Flow 5 gpm, Voltage - Pumps 12V DC, Power Type Electric, Quad Chamber Diaphragm, Inlet/Outlet 3/4 in, Check Valve Buna, Flow 5 gpm, Fuse Amps 15 A, Pressure On -, Pressure Off -, Prime in Feet 8, Self-Priming Yes, Standards -
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, Element Only, Panel Design (PA31000)
- WIX FILTERS Fuel Filter #Wix 33528 (33528)
- BEHRENS Funnel, 1/4 qt., 6-1/4inH x 6-1/4inL (BF25)
- SERCO Lenses, Outside Light Lens, Red (823-043)
- FLOJET FLOJET 01740002A 0.5 In. Stainless Steel In-Line Strainer (F69-01740002A)
- FLOJET General Purpose/Bait Tank Pump, 3.3 GPM (04105501A)
- FLOJET Pump, Water Sys, 12 Vdc (LFP122202K)
- FLOJET Water System Pump, 12 VDC, 1/2 In (04405143S)
- FLOJET Pump, Demand, 115 Vac (04300501G)
- FLOJET Viton Valve Kit Chamber Sub-Assembly (20407021)
- FLAIR-IT Flair-It 16391 Pipe Wrench 1/2-3/4 (16391)
- Flojet Marine Pumps & Plumbing