Shop All Marine Pumps & Plumbing
Flojet
Pump, Demand, 115 Vac
Mfr # 04300501G
Zoro # G0352633
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diaphragm Material - Pumps Santoprene(R)
- Prime in Feet 8
- Power Type Electric
- Flow 3.5 gpm
- Max. Operating PSI 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # 04300501G
- Zoro # G0352633
- UPC # 094703211597
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Discharge Connection Size | 1/2 in |
Overall Width | 9.3 in |
Overall Height | 3.5 in |
Overall Length | 3.9 in |
Intake Connection Size | 1/2 in |
Description
On-Demand General Purpose Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 4, Diaphragm Material EPDM, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 3 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type Barbed, Nameplate Voltage 120V AC, Priming Self-Priming, Pressure Switch Yes, Standards -, Duty Cycle Continuous, Current 1.5 A, Includes -
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Fs, FS1040 (FS1040)
- AGS TransLine Connector-3/8 x 1/4-18 NPT-Dodge 2003-1994, Jeep 2003-1993 (TR-750)
- ILC Replacement for CARRIER TRANSICOLD 25-39316-01 STARTER (25-39316-01 STARTER)
- SAFEGUARD Folding Engine Crane, Steel, 2 Ton Capacity (67020)
- FLOJET Viton Valve Kit Chamber Sub-Assembly (20407021)
- FLOJET Water Booster System - 40 PSI/4.5GPM/12V (02840100A)
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- FLOJET Flojet Locking Slide Clips - Pair (20408000)
- FLOJET Pump, Demand, 12 Vdc (LFP122201K)
- FLOJET Pump, General Purpose (04125502G)
- FRABILL Dual Fish Bait Bucket with Aerator Built-In (4825)
- Flojet Marine Pumps & Plumbing