Shop All Marine Pumps & Plumbing
Flojet
Pump, Circulation
Mfr # 04105501G
Zoro # G1816665
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 3.3 gpm
- Includes 3/4 in Hose Barb Inlet Strainer and Four Plug-in Fittings, Marine Splash-proof Motor, Two 3/4 in Hose Barb and Two Garden Hose Fittings
- Prime in Feet 8
- Max. Operating PSI 25
- Type Quad Chamber Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # 04105501G
- Zoro # G1816665
- UPC # 094701163553
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Details
Item | Diaphragm Sump/Transfer Pump |
Max. Flow | 3.3 gpm |
Includes | 3/4 in Hose Barb Inlet Strainer and Four Plug-in Fittings, Marine Splash-proof Motor, Two 3/4 in Hose Barb and Two Garden Hose Fittings |
Prime in Feet | 8 |
Max. Operating PSI | 25 |
Type | Quad Chamber Diaphragm |
Fuse Amps | 7 A |
Self-Priming | Yes |
Housing Material - Pumps | Polypropylene |
Body Material | Polypropylene |
Check Valve | Buna |
Diaphragm Material - Pumps | Geolast |
Flow | 3.3 gpm |
Power Type | Electric |
Diaphragm Material | Geolast |
Inlet/Outlet | 3/4 in |
Voltage - Pumps | 12V DC |
Max. Pressure - Pumps | 25 psi |
Voltage | 12VDC |
Item - Industrial Pumps | Bilge/Sump Pump |
Description
Diaphragm Sump/Transfer Pump, Max. Pressure - Pumps 25 psi, Housing Material - Pumps Polypropylene, Diaphragm Material - Pumps Geolast, Max. Flow 3.3 gpm, Voltage - Pumps 12V DC, Power Type Electric, Quad Chamber Diaphragm, Inlet/Outlet 3/4 in, Check Valve Buna, Flow 3.3 gpm, Fuse Amps 7 A, Pressure On -, Pressure Off -, Prime in Feet 8, Self-Priming Yes, Standards -
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline 887344 1 gal 3 Val Synpower FS 75W140 Gear Oil (V10-887344)
- GEARWRENCH Drum Brake Adjusting Tool (287D)
- BUYERS PRODUCTS Hitch Plate with Receiver Tube 1/2 x 17.42 Inch for Ford® F-350 - F-550 Cab & Chassis (1999+) (1809060A)
- FOUR SEASONS Fitting Heater Fitting, 84715 (84715)
- FLOJET Flojet Locking Slide Clips - Pair (20408000)
- FLOJET Water Booster System - 40psi/4.5GPM/115V (02840000A)
- FLOJET Pump, Bilge/Sump, 12 Vdc (04125114G)
- FLOJET Pump, Water Sys, 12 Vdc (02840100G)
- FLOJET Pump, Water Sys, 12 Vdc (LFP122202K)
- FLOJET Pump, Demand, 12 Vdc (LFP122201K)
- SHIELDS Live Well Series 149 Hose, 50' (116-149-1186)
- Flojet Marine Pumps & Plumbing