Heavy Duty RV Water Pump w/Strainer - 24V - 4GPM - 50PSI
Mfr # Q402V-117S-3A
Zoro # G803088820
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # Q402V-117S-3A
- Zoro # G803088820
- UPC # 705474219483
- Country of Origin Mexico
- Category Recreational Vehicle Accessories
Description
Heavy Duty RV Water Pump with Strainer - 24V - 4GPM - 50PSI
Flojet’s RV water pumps are designed to provide years of satisfactory service in applications both large and small. The lineup features a wide range of flows and a variety of pressure settings to suit each individual need and preference. Standard models have a motor enclosed in a protective plastic housing, whereas the HD models include a wider diameter motor with a powder-coated steel shell, cast aluminum end bells, and lower housing to improve pressure capability and life.
All models include an integrated pressure switch, vibration dampening rubber mounting feet, and quick-connect ports. A built-in bypass valve helps to reduce unwanted pump cycling and noise. All models other than the 1 GPM come with an inlet strainer included as well.
Features:
- CSA certified for potable water
- Integrated, sealed pressure switch for on-demand operation
- Internal bypass for quiet, smooth operation
- Integrated, sealed pressure switch for on-demand operation
- Co-molded diaphragm technology for long life and durability
- HD models have larger motors and cast aluminum lower housings which allow for long life, even at high pressures
- Can run dry without damage
- Quick connect ports for ease of installation, servicing, and maintenance
- Vibration dampening mounting feet
- Self-priming allows for installation versatility
- Built-in backflow prevention valve
- Thermal protection on motor prevents overheating
Specifications:
- 12VDC & 24VDC
- 4 GPM (15 LPM)
- 50 PSI (3.4 BAR)
- Strainer & port fittings included
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Snow Shovel, 32 in Aluminum Integrated Mid-Grip Handle, Poly Blade Material, 26 in Blade Width (1625300)
- OREGON Power Mate Rim (68210)
- SQUATTY POTTY SQUATTY POTTY 7"" WHT (SP-E-7)
- BRIGGS & STRATTON Key, Woodruff - 3/16 x 0.625 (703891)
- FLOJET Portable Self-Priming RV Macerator Waste Pump Kit - 12V (18555000A)
- FLOJET Heavy Duty RV Water Pump w/Strainer - 12V - 4GPM - 50PSI (Q401V-117S-3A)
- FLOJET RV Macerator Pump (18550000A)
- FLOJET RV Water Pump w/Strainer - 24V - 3GPM - 50PSI (R3526344D)
- FLOJET RV Water Pump - 12V - 1GPM - 35PSI (RLFP122202A)
- FLOJET Heavy Duty RV Water Pump w/Strainer - 12V - 3GPM - 50PSI (Q301V-117S-3A)
- CLASSIC ACCESSORIES R-Pod Trailer Cover, up to 16 ft 6"L Grey (80-198-141001-00)
- Flojet Recreational Vehicle Accessories