Shop All Marine Pumps & Plumbing
Flojet
General Industrial Pump, Duplex, Buna
Mfr # D3835B5011A
Zoro # G1905915
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Priming Yes
- Housing Material - Pumps Polypropylene
- Check Valve Buna
- Inlet/Outlet 3/8 in FNPT
- Power Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flojet
- MFR # D3835B5011A
- Zoro # G1905915
- UPC # 094703470802
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Dimensions
Discharge Connection Size | 3/8 in |
Intake Connection Size | 3/8 in |
Description
On-Demand General Purpose Diaphragm Pump, Operating Pressure (Maximum) 100 psi, Diaphragm Chamber Design 2, Diaphragm Material Buna-N, Check Valve Material Buna-N, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pressure Switch Yes, Standards UL Listed, Includes 6 ft Power Cord
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP END CAPS (2090608)
- ABRAMS Touch Light Series LED Dome Light - Rectangular - 11.6W (TLB-9700)
- UNITY 11453 Front Left Complete Strut Assembly (11453)
- SUR&R Connector, For 3/8" to 5/16" Lines, PK2 (KP030)
- FLOJET Viton Valve Kit Chamber Sub-Assembly (20407021)
- FLOJET Water Booster System - 40psi - 4.5GPM - 24V (02840300A)
- FLOJET Pump, Demand, 12 Vdc (LFP122201K)
- FLOJET Pump, Washdown, 12 Vdc (04325143S)
- FLOJET Flojet Locking Slide Clips - Pair (20408000)
- FLOJET Pump, Water Sys, 12 Vdc (02840100G)
- SHURFLO Swivel Nut Strainer - 1/2" Pipe Inlet - Clear Bowl (255-315)
- Flojet Marine Pumps & Plumbing