Shop All Pump Parts
Flojet
Dispensing Pump, Floor Standing, 2-3/4in.H
Mfr # BW5000-000G
Zoro # G3963946
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Voltage 120V AC
- Type Floor Standing
- Amps AC 0.05 A
- For Use With Bottled Water Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flojet
- MFR # BW5000-000G
- Zoro # G3963946
- UPC # 705474207473
- Country of Origin China
- Category Pump Parts
Dimensions
Width (In.) | 5 1/4 in |
Height (In.) | 2 3/4 in |
Depth (In.) | 7 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 7 5/8 in |
Overall Height | 2 3/4 in |
Overall Width | 5 1/4 in |
Description
Bottled Water Dispensing Pump, Compatible Brand or Manufacturer Flojet, Product Type Bottled Water Dispensing Pump, For Use With Bottled Water Dispensers, Includes 20 ft x 1/2 in Tubing, Diaphragm Pump, Motor, On/Off Switch, Compatible Manufacturer Part Number BW1000A, BW4000, Compatible Grainger Part Number Not Applicable, Operating Voltage 115V AC, Overall Height 2 3/4 in, Overall Length 7 5/8 in, Overall Width 5 1/4 in, Product Category Regulators and Pumps, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Casing O-Ring, 008-005RP (008-005RP)
- RULE Stainless Steel Debris Strainer (70)
- FLOTEC Submersible Well Pump, 2 Wire/115V, 0.5HP (FP2211)
- DAYTON Sewage/Trash Pump, 5 HP (12N806)
- FLOJET FLOJET 20381009 Water Pumps 0.5 In. Barb Elbows (F69-20381009)
- FLOJET Strainer, In Line, 3/8", FNPT (01740375G)
- FLOJET Strainer, In Line, 3/8", Barb, Black (01740003G)
- FLOJET FLOJET 01740014A 0.5 In. Pumb 90 Degree In-Line Stainless Steel Strainer (F69-01740014A)
- FLOJET Strainer, In Line, 1/2", Barb, Black (01740002G)
- FLOJET Strainer, In Line, 3/4", Barb (01740000G)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN010G)
- Flojet Pump Parts