Shop All Roller Spray Pumps
Flojet
Agricultural Sprayer Pump, 3/8 NPT, 2 GPM
Mfr # 03501-503A
Zoro # G1169515
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet 3/8 in FNPT
- Type Diaphragm
- Housing Material - Pumps Polypropylene
- Max. Temp - Pumps 140 Degrees F
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flojet
- MFR # 03501-503A
- Zoro # G1169515
- Country of Origin China
- Category Roller Spray Pumps
Dimensions
Length (In.) | 8.92 in |
Width (In.) | 3.96 in |
Height (In.) | 3.66 in |
Discharge Connection Size | 3/8 in |
Overall Length | 8.9 in |
Overall Width | 4 in |
Intake Connection Size | 3/8 in |
Overall Height | 3.7 in |
Description
Electric Sprayer Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Current 10 A, Flow Rate @ 0 psi 2 gpm, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Scfh48 LMin (RMB-53D-SSV)
- STENNER #2 Pump Tube PK2 (UCCP202)
- FILL-RITE Thermal Protector Kit (KIT120TPP)
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/2 hp (510803)
- FLOJET Agricultural Sprayer Pump, 1/2 Hose Barb (04300-528A)
- FLOJET Pump, Carpet Cleaner (02100953G)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 3/8 In (D3231B5011A)
- FLOJET Pump, Carpet Cleaner (02130571G)
- HYPRO Roller Spray Pump, 1" Connection (1700C)
- Flojet Roller Spray Pumps