Shop All Handles, Frames and Braces
Flo-Pac
48" Floor Drain Handle, Plastic
Mfr # 4023700
Zoro # G808110403
$37.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Handle Color White
- Length 48"
- Height 1"
- For Use With Cleaning Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flo-Pac
- MFR # 4023700
- Zoro # G808110403
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 48" |
Height | 1" |
Width | 1" |
Details
Handle Material | Plastic |
Handle Color | White |
Item | Floor Drain Handle |
For Use With | Cleaning Equipment |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee Wheel, Gray (363162)
- RENOWN Vacuum Bag for Eureka MM.Equivalent to 60295, 60296, 60297, 3PK (PAP604)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in FLAT URE, FITS TN (1014092)
- SCOTCH -Brite Microfiber Cleaning Cloth 12.2 in. W X 11.4 in. L 2 pk (9032-2)
- CARLISLE SANITARY MAINTENANCE 34 in. to 59 in. Metal Telescopic Handle for 363404 (36545000)
- UNGER HiFlo nLite Multilink Thread Adapter (FTTHR)
- THE BRUSH MAN 15/16” X 54” Wood Handle, Threaded Wood End, 12PK (H54WT)
- KRAFT TOOL 60 in Broom Handle, Aluminum (CC263)
- TOUGH GUY 49-57/64" Color Coded Handle, 1 in Dia, Green, Aluminum (48LZ12)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Red, Polypropylene (29604)
- XERO 55 in Extension Pole, carbon fiber (209-20-223)
- Flo-Pac Handles, Frames and Braces