Shop All Water Detectors
Flo N Stop
Water Shutoff System, Brass Valve, 110V
Mfr # 22960
Zoro # G2425048
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1 in
- Connection Type FIP
- Material Brass
- Number of Sensors 1
- Max. Pressure 232 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flo N Stop
- MFR # 22960
- Zoro # G2425048
- UPC # 674016229603
- Country of Origin Multiple
- Category Water Detectors
Dimensions
Pipe Size - Valves | 1 in |
Power Cord Length | 6 ft |
Pipe Size | 1 in |
Details
Item | Leak Detection Shut-Off Valve |
Connection Type | FIP |
Material | Brass |
Number of Sensors | 1 |
Max. Pressure | 232 psi |
Temp. Range | 14 Degrees to 280 Degrees F |
Standards | UL429 |
Application | Home Leak Detection |
Shut Off | Yes |
Audio Alarm | Yes |
Amps | 0.1 A |
Voltage | 110V AC |
Product Type | Detection and Alarm Shutoff System |
Audio Alarm Included | Audio Alarm Included |
Operating Pressure - Maximum | 232 psi |
Shut Off Feature | Shut-off Feature |
Current | 0.1 A |
Operating Temperature - Minimum | 14 Degrees F |
Operating Temperature - Maximum | 280 Degrees F |
Description
Leak Detection Shut-Off Valve, Voltage 110V AC, Pipe Size 1 in, Material Brass, Connection Type FIP, Operating Pressure - Maximum 232 psi, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 280 Degrees F, Number of Sensors 1, Audio Alarm Included Audio Alarm Included, Power Cord Length 6 ft, Product Type Detection and Alarm Shutoff System, Standards UL429, Shut Off Feature Shut-off Feature, Current 0.1 A
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Check Valve, 2.56 in Overall L (06H051N03012)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-D)
- ANVIL 1-1/2" x 1" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013604)
- OATEY 43501 3-4 in. Off Closet Flange (745034)
- WINLAND ELECTRONICS Water Surface Sensor-Unsupervised, 15 ft. (W-S-U)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- WINLAND ELECTRONICS Water Under Carpet Unsupervised Sensor (W-UC-U)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- HOFFMAN Detection and Alarm Shutoff System, 120V (VYN-SPMAC2)
- Flo N Stop Water Detectors