Shop All Water Detectors
This Product is Discontinued
Flo N Stop
Water Floor Sensor, 3.3V, w/Audio Alarm (Discontinued)
Mfr # 22703
Zoro # G2425005
This Product is Discontinued
Key Features
- Material ABS
- Number of Sensors 1
- Application Leak Detector for Floor Area
- Standards FCC
- Shut Off No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flo N Stop
- MFR # 22703
- Zoro # G2425005
- UPC # 674016227036
- Country of Origin China
- Category Water Detectors
Details
Item | Wireless Water Leak Detection and Alarm Shutoff System |
Material | ABS |
Number of Sensors | 1 |
Application | Leak Detector for Floor Area |
Standards | FCC |
Shut Off | No |
Audio Alarm | Yes |
Voltage | 3.3 |
Description
Wireless Water Leak Detection and Alarm Shutoff System, Voltage 3.3, Material ABS, Number of Sensors 1, Standards FCC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.