Shop All Water Detectors
Flo N Stop
Transceiver Module, 110V, 0.5 Amps
Mfr # 22953
Zoro # G2425020
original price:
$44.99
8% off
new price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sensors 0
- Audio Alarm No
- Amps 0.5 A
- Standards UL
- Voltage 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flo N Stop
- MFR # 22953
- Zoro # G2425020
- UPC # 674016229535
- Country of Origin China
- Category Water Detectors
Details
Item | Leak Detection Shut-Off Valve |
Number of Sensors | 0 |
Audio Alarm | No |
Amps | 0.5 A |
Standards | UL |
Voltage | 110V |
Relay Output | 120 Volts |
Shut Off | No |
Application | Extend Wireless Signal |
Product Type | Transceiver Module |
Audio Alarm Included | Audio Alarm Not Included |
Current | 0.5 A |
Shut Off Feature | Shut-off Feature |
Description
Leak Detection Shut-Off Valve, Voltage 110V, Number of Sensors 0, Audio Alarm Included Audio Alarm Not Included, Product Type Transceiver Module, Standards UL, Shut Off Feature Shut-off Feature, Current 0.5 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE WORLDWIDE Vacuum Breaker 3/4in (17148-0000)
- JOHNS MANVILLE 2-1/4" Max. O.D. PVC Insulated Fitting Cover (32765)
- ANDERSON METALS Pipe Nipple Brass 1/8 X 1-1/2 (736113-0224)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 1/4 In Out (31500069011000)
- WINLAND ELECTRONICS Water Surface Sensor-Supervised, 15 ft. (W-S-S)
- LEVEL SENSE Water Leak Floor Sensor with 30 FootCable, Works with Level Sence Products (LS-LEAK-10M)
- MOEN Flo Indoor Smart Water Leak Detector (920-006)
- MOEN 3/4" Smart Home Water Monitoring And Leak Detection System (900-001)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-094-1/2)
- DIVERSITECH Flood Prevention Switch, Wired Connection (CS-3)
- FLOODMASTER Battery Operated Water Alarm System (RS-095)
- Flo N Stop Water Detectors