Shop All Safety Cans
Flo N Go
14 gal Red Polyethylene Fuel Caddy Gasoline
Mfr # 06792
Zoro # G5060946
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Red
- Capacity 14 gal
- Standards DOT Requirements, UN Requirements
- Compatible Fluids Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flo N Go
- MFR # 06792
- Zoro # G5060946
- UPC # 063923067925
- Country of Origin Canada
- Category Safety Cans
Dimensions
Height | 33 3/4 in |
Hose Outside Dia. | 0.675 in |
Length | 12 3/4 in |
Width | 16 1/4 in |
Hose Length | 10 ft |
Wheel Diameter | 6 in |
Discharge Hose Length | 10 ft |
Hose Outside Diameter | .68 in |
Details
Item | Fuel Caddy |
Material | Polyethylene |
Color | Red |
Capacity | 14 gal |
Standards | DOT Requirements, UN Requirements |
Compatible Fluids | Gasoline |
Used For | Fueling |
Includes | 36 in Hose with Siphon Head, Hose Hanger and Nut, (2) Brass Shutoff Valves |
Wheel Type | Polycarbonate |
For Use With Liquid | Fueling |
Dispensing Mechanism | Hand Pump |
Product Type | Fuel Caddy |
Compatible Fuel | Gasoline |
Tank Material | Polyethylene |
Description
Fuel Caddy, Capacity 14 gal, Compatible Fuel Gasoline, Color Red, Tank Material Polyethylene, Dispensing Mechanism Hand Pump, Discharge Hose Length 10 ft, Height 33 3/4 in, Hose Outside Diameter 0.68 in, Includes 36 in Hose with Siphon Head, Hose Hanger and Nut, (2) Brass Shutoff Valves, Length 12 3/4 in, Product Type Fuel Caddy, Standards DOT Requirements, UN Requirements, Wheel Diameter 6 in, Wheel Type Polycarbonate, Width 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Saftey Yellow-Roll (SAF.0360.R)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, M, PR (2UUF5)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- PIONEER Cooling Sleeve Black (V2053370U-M/L)
- FLO N GO Portable Fuel Container (06792)
- NO-SPILL NO-SPILL Yellow 5 Gallon No Spill Fast Flow Portable Fuel Can - Professional Quality (765-108)
- VP RACING FUELS 5.5 GAL YELLOW VP UTILITY JUG (3552-CA)
- JUSTRITE 2 1/2 gal Blue Steel Type I Safety Can Kerosene (7125310)
- SPEEDFX RACING FUEL JUG, WHITE UTILITY 5 GAL JUG (8831)
- JUSTRITE 5 gal Red Steel, Brass Type I Safety Can Flammables (7150156)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350130)
- Flo N Go Safety Storage