Shop All Engine Specialty Tools
This Product is Discontinued
Flo-Fast
Flo-Fast Portable Diesel Exhaust Fluid Transfer System, 7.5-gal. (Discontinued)
Mfr # 31027-D
Zoro # G902696308
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Width 20.625
- Outside Diameter 57
- Material Plastic
- Height 20.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flo-Fast
- MFR # 31027-D
- Zoro # G902696308
- UPC # 635833454982
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Width | 20.625 |
Outside Diameter | 57 |
Height | 20.125 |
Length | 30.125 |
Details
Color | White |
Material | Plastic |
Description
Portable Professional DEF Transfer System is great for refueling automotive and agriculture equipment. Professional pump pumps or draws 8 gpm of diesel exhaust fluid. easy one-person operation and transport. Cart has 10"-dia. pneumatic tires for rolling over all types of terrain. Includes (2) double-handled, 7.5-gal. containers and 5' of 1" O.D. hose. 20-1/2"W x 30-1/4"D x 20-5/8"H.
Buy a Hose Extension Kit (Item # 228315) to gain an additional 5’ of length.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.