Shop All Safety Cans
This Product is Discontinued
Flo-Fast
BluePlasticItem (Discontinued)
Mfr # 10502
Zoro # G202696404
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Color Blue
- Height 12
- Outside Dia. 9
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flo-Fast
- MFR # 10502
- Zoro # G202696404
- UPC # 635833453596
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 12 |
Outside Dia. | 9 |
Width | 12 |
Length | 31 |
Details
Material | Plastic |
Color | Blue |
Description
Fluid-transfer can transfers a wide variety of fluids, like fuels, lubricants, oils, chemicals, antifreeze, bio-diesel and more. Rotationally molded with a 3" cap and metal vent. Comes in four different colors for quick fluid identification: red designates gasoline, blue for kerosene, yellow for diesel and white for chemicals/hazardous material. 10.5-gal. Cans are 11-3/8"W x 11"D x 31-5/8"H. 15-gal. Cans are 14-1/2"W x 14-3/4"D x 27"H.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.