Shop All Metal Polish and Stone Care
Flitz
Polish, Paste, 1.76oz Tube, 6PK
Mfr # BP 03511-6A-6PK
Zoro # G505300145
product price: $65.95
/pk 6, $10.99/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flitz
- MFR # BP 03511-6A-6PK
- Zoro # G505300145
- Country of Origin United States
- Category Metal Polish and Stone Care
Description
One product, Many uses. Metal, Plastic, Fiberglass, Glass, Corian...
This is the Flitz signature product. A concentrated cream, Flitz Polish is
unsurpassed in its ability to Clean, Polish, Deoxidize and Protect.
Features:
- Tough, durable protection
- Non-abrasive formula
- Non-toxic
- Non-flammable
- USDA authorized
- Protects up to 6 months in fresh water, up to 3 months in salt
water
Use on:
- Brass
- Copper
- Silverplate
- Sterling Silver
- Chrome
- Stainless Steel
- Nickel
- Bronze
- Solid Gold
- Aluminum
- Annodized Aluminum
- Beryllium
- Magnesium
- Platinum
- Pewter
- Factory Hot Gun Bluing
- Painted Surfaces
- Formica
- Cultured Marble
- Corian
- Glass
- Plexiglas
- Plastics
- Fiberglass
- Eisenglass
- Armatel
Easily Removes:
- Tarnish
- Rust
- Water Stains
- Chalking
- Lime Deposits
- Heat Discoloration
- Lead & Powder Residue
- Oxidation
- Bugs
- Tar
- Oil
- Fingerprints
- Tree Sap
- Bird Droppings
- Graffiti
- Dyes
- Black Streaks/Scuff Marks
Not for: Electroplated finishes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Blue (732104)
- BISSELL COMMERCIAL Vacuum Bag, Paper, Cloth Filter, 5 PK (332844)
- FINISH Powerball Dishwasher Tabs, Fresh Scent, PK376 (51700-97330)
- BEAUMONT PRODUCTS 1235 CLR WD Paste Wax (887101016)
- FLITZ Multi Purpose Cream, Size 5.3 oz. (BU 03515)
- FLITZ Tarnish Remover, Brass/Copper, 128 oz. (BC 01810)
- FLITZ Polish, Size 16 oz., Spray Bottle (SS 01306)
- FLITZ Multi Purpose Polisher, Size 7.6 oz. (LQ 04587)
- FLITZ Fiberglass Liquid Pol., Mtal, Plst, 3.4 oz. (LQ 04535)
- FLITZ Tarnish Remover, Size 16 oz., Spray Bottle (BC 01806)
- DIVERSEY Maintainer, Size 16 oz., Aerosol Can, Mild (94970590)
- Flitz Metal Polish and Stone Care