Shop All Automotive Wax
Flitz
Polish - 16oz Liquid Bottle - *Case of 6*
Mfr # LQ 04506CASE
Zoro # G703077825
product price: $167.95
/ea
Free Shipping & Returns
$167.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flitz
- MFR # LQ 04506CASE
- Zoro # G703077825
- Country of Origin United States
- Category Automotive Wax
Description
Polish - 16oz Liquid Bottle - *Case of 6*
A diluted version of the original paste formula, this product is a high-performance cleaner and polish in a liquid form. Specially formulated to clean and polish with the ease and economy of a liquid, this concentrated formula goes three times farther than other liquids and leaves a brillant shine in half the time.
Cleans & Polishes:
- Brass
- Copper
- Silverplate
- Sterling Silver
- Chrome
- Stainless Steel
- Nickel
- Bronze
- Solid Gold
- Aluminum
- Anodized Aluminum
- Pewter
- Factory Hot Gun Bluing
Removes:
- Tarnish
- Rust
- Water stains
- Heat discoloration
- Oxidation
- Fingerprints
Not suitable for: Electroplated Finishes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Hs Butt, Poly, 16-14 Ga, PK300 (83-3350-3)
- BILSTEIN Ford F150 96-80/F250 98-82/F350 97 Shock Absorber, 24-016186 (24-016186)
- CHANNELLOCK Oil Filter Plier, 2-1/2 to 3-3/4 In (212)
- BUYERS PRODUCTS Black Mounting Bracket For 4.375 Inch Surface Mount Ultra-Thin Strobe Lights (8892255)
- FLITZ Ceramic Sealant Spray Bottle w/Microfiber Polishing Cloth - 236m (CS 02908CASE)
- FLITZ Polish Flitz 50 Gram (BP 03511)
- MEGUIARS Marine/Rv Quik Wax 16Oz (M5916)
- ARMOR ALL Ultra Shine Plastic/Rubber/Vinyl Protectant Spray 16 oz (78000)
- HYBRID SOLUTIONS Ceramic Acrylic Black Polish, 14 oz Size (53448)
- MEGUIARS WAX Liquid 16 Ounce Bottle Synthetic Sealant (M2116)
- MEGUIARS Clean &Polish Plstc 10Oz (G12310)
- Flitz Automotive Wax