Shop All Metal Polish and Stone Care
Flitz
Multi Purpose Polisher, Size 7.6 oz.
Mfr # LQ 04587
Zoro # G2960876
$14.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Metal Polish and Stone Care
- Cleaner Container Size 7.6 oz
- Cleaner Container Type Bottle
- Fragrance Mild
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flitz
- MFR # LQ 04587
- Zoro # G2960876
- UPC # 065925045871
- Country of Origin United States
- Category Metal Polish and Stone Care
Dimensions
Cleaner Container Size | 7.6 oz |
Size | 7.6 oz. |
Container Size | 7.6 oz |
Description
Metal Polish, Cleaner Form Liquid, Container Size 7.6 oz, Container Type Bottle, Properties Nonflammable, Ready to Use, Standards USDA, Surfaces for Use On Aluminum, Brass, Bronze, Chrome, Copper, Corian, Marble, Nickel, Pewter, Platinum, Gold, Stainless Steel, Silver, Maximum Coverage Area 1,200 sq ft, Maximum Drying Time 0 min, Maximum Effective Temperature 110 Degrees F, Minimum Coverage Area 1,200 sq ft, Minimum Drying Time 0 min, Minimum Effective Temperature 34 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS C-Fold-Multifold Towel Dispenser- 11-.50in.4-.13in.x6-.75in.- Clear (DE127168)
- GREEN KLEAN Green Klean GK-300BP CleanMax CMBP 6 Backpack Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-300BP)
- SWIFFER 360 Degrees Dust Cloth Refill, 6PK (21620)
- ZORO SELECT Metal Vent Clamp, For Use with Dryers, PK2 (60702)
- FLITZ Liquid Stone Wax, Size 16 oz. (GRX 22806)
- FLITZ 3.4OZ LIQ Flitz Polish (LQ04535)
- FLITZ Cleaner, Size 16 oz., Spray Bottle (SP 01506)
- FLITZ Tarnish Remover, Brass/Copper, 128 oz. (BC 01810)
- FLITZ Tarnish Remover, Size 16 oz., Spray Bottle (BC 01806)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 gal. (CA 03588)
- SHEILA SHINE Sheila, Stainless Steel Cleaner & Polish, 10oz Aerosol (1EA)
- Flitz Metal Polish and Stone Care